Shop All Voice & Data Connectors
Murr Elektronik
M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m
Mfr # 7000-12341-0140500
Zoro # G200457571
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Cable Type 1 (PVC)
- Wire Gauge similar to AWG 22
- Shielded no
Product Information
- Brand Murr Elektronik
- MFR # 7000-12341-0140500
- Zoro # G200457571
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Color | yellow |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Cable Type | 1 (PVC) |
Wire Gauge | similar to AWG 22 |
Shielded | no |
Mounting Style | inserted, tightened |
Temp. Range | -25 to +85 °C |
Material | PUR |
Jacket Material | PVC |
Description
M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL T775R2001 Electronic Temperature (T775R2001)
- CITEL DIN Rail Pv Dc Protector, 500Vdc, 2W+G, 40Ka, Ul1449 Type 4Ca (DS50PVS-500)
- BELL OUTDOOR Electrical Box, 13.5 cu in, Round Box, Non-Metallic, Round (PRB57550GY)
- MONOPRICE Ethernet Cable, Cat 6, Black, 30 ft. (9787)
- MURR ELEKTRONIK M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm (7000-13001-0000000)
- MURR ELEKTRONIK M12 male 0° / M8 female 0°, PVC 3x0.25 ye UL/CSA 0, 15m (7000-40561-0100015)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 GRAY, 2m (7000-40881-2260200)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 4x0.34 ye UL/CSA 10m (7000-12221-0141000)
- MURR ELEKTRONIK MOSA M12 FEMALE 0° FIELD-WIREABLE (IDC), 4-pol., 0, 14-0, 34mm² (7000-12611-0000000)
- MURR ELEKTRONIK M12 D-CODE MALE STRAIGHT 6..8MM (7000-14591-0000000)
- MURR ELEKTRONIK M12 male 0° / M12 male, 0°, shielded, Ethernet, PUR 2x2xAWG22 shielded gn UL, CSA+dragchain 1, 5m (7000-44511-7960150)
- Murr Elektronik Voice & Data Connectors