Shop All Voice & Data Connectors
Murr Elektronik
M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0, 75mm² 4-6mm
Mfr # 7000-13001-0000000
Zoro # G200458981
$24.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Temp. Range -40 to +85 °C
- Material PA
Product Information
- Brand Murr Elektronik
- MFR # 7000-13001-0000000
- Zoro # G200458981
- Country of Origin Germany
- Category Voice & Data Connectors
Details
Temp. Range | -40 to +85 °C |
Material | PA |
Description
M12 FEMALE 90° FIELD-WIREABLE SCREW TERM., 5-pol. max.0,75mm2 4-6mm
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor, Rectangle, Multimode (XUX0ARCTT16)
- ALLEN BRADLEY 2-7PSI 120-600V-AC 115-600V-DC PRESSURE SWITCH (836T-T251J)
- L.H. DOTTIE L.H. Dottie 5/8'' Ground Rod Clamp, 50PK (GR58)
- BURNDY Two Hole Lug Compress Connector, 4/0 AWG (YA28L2TC38)
- MURR ELEKTRONIK M12 MALE 0° / MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 black UL/CSA, drag ch 0.6m (7000-40881-6360060)
- MURR ELEKTRONIK MOSA M8 FEMALE 0° FIELD-WIREABLE (IDC), 3-pol., 0, 14-0, 34mm² (7000-08371-0000000)
- MURR ELEKTRONIK MSUD VALVE PLUG FORM A 18MM, PUR 3X0.75 YELLOW, UL/CSA, drag ch 7.5m (7000-18021-0360750)
- MURR ELEKTRONIK MSE-PROP.V. 18MM 24 VDC/1, 6A (286032)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 4x0.25 gy UL/CSA 3m (7000-08061-2110300)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 5m (7000-12241-2150500)
- MURR ELEKTRONIK M8 female 0° with cable, PUR 3x0.25 bk UL/CSA+drag chain 10m (7000-08041-6301000)
- Murr Elektronik Voice & Data Connectors