Shop All Voice & Data Connectors
Murr Elektronik
M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m
Mfr # 7000-12221-6140500
Zoro # G700457682
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Standards DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA
- Shielded no
- Jacket Material PVC
- Temp. Range -25 to +85 °C
Product Information
- Brand Murr Elektronik
- MFR # 7000-12221-6140500
- Zoro # G700457682
- Country of Origin Czechia
- Category Voice & Data Connectors
Details
Color | black |
Standards | DIN EN 61076-2-101 (M12); UL (AWM-Style 2464/1731), CSA |
Shielded | no |
Jacket Material | PVC |
Temp. Range | -25 to +85 °C |
Wire Gauge | similar to AWG 22 |
Material | PUR |
Jacket Color | black |
Cable Type | 1 (PVC) |
Description
M12 female 0° with cable, PVC 4x0.34 bk UL/CSA 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, Q Series 20A, 3 Pole, 240V AC (Q320)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 9A, 250V AC, Non-Indicating (FLNR009)
- ZORO SELECT Superstrut Channel Bolt, 1/2 In, Silver, PK25 (V530 1/2)
- SQUARE D Circuit Breaker Toggle Padlocking Device (S33996)
- MURR ELEKTRONIK M12 FEMALE 90° SHIELDED, PUR 4X0.34 shielded black UL/CSA, drag ch 10m (7000-13261-6411000)
- MURR ELEKTRONIK SPARE PARTS KIT F. MSUD VALVE PLUG FORM A 18MM (7000-99015-0000000)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 gy UL/CSA 3m (7000-12241-2150300)
- MURR ELEKTRONIK M12 MALE 90° FIELD-WIREABLE SCREW TERM., 4-pol. max.0, 75mm² 4-6mm (7000-12821-0000000)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 bk UL/CSA 2m (7000-08041-6100200)
- MURR ELEKTRONIK MOSA M12 MALE 0° FIELD-WIREABLE (IDC), D-cod., 4-pol., 0, 14-0, 34mm², shielded (7000-14521-0000000)
- Murr Elektronik Voice & Data Connectors