Shop All Wire Connectors
Murr Elektronik
M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM
Mfr # 7000-41361-0000000
Zoro # G400448164
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 24 V AC/DC ±25%
- Ambient Temp. Range -25 to +90 °C
- IP Rating IP67
- Approximate Amperage Rating - Grounding Braid max. 4 A
Product Information
- Brand Murr Elektronik
- MFR # 7000-41361-0000000
- Zoro # G400448164
- Country of Origin Czechia
- Category Wire Connectors
Details
Max. Voltage | 24 V AC/DC ±25% |
Ambient Temp. Range | -25 to +90 °C |
IP Rating | IP67 |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Description
M12 ADAPTOR ON TOP OF MSUD VALVE PLUG FORM A 18MM
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 14 AWG 2 Conductor Portable Cord 600V 250 ft. BK (2TYG4)
- PANDUIT Lug Compression Connector, 4-3 AWG (LCA4-14-L)
- RCA RG6 100 ft. Coaxial Cable (Black) (VHB6111R)
- SQUARE D Block Cover, 5.87 in W, 4.56 in H, 4.1 in L (9080LB43)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08081-2100500)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MIDWEST FASTENER 12 WG to 10 WG x 1/4" x 1" Insulated Female Connectors 15PK (70028)
- Murr Elektronik Wire Connectors