Shop All Wire Connectors
Murr Elektronik
JUNIOR TIMER VALVE PLUG 90° LED VDR, PUR 2x0, 75 black 5m
Mfr # 7000-70361-7500500
Zoro # G600448261
product price: $46.25
/ea
$46.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color black
- Max. Voltage 10 to 24 V AC/30 V DC
- Max. Wire Size similar to AWG 18
- Material PUR/PVC
- IP Rating IP65
Product Information
- Brand Murr Elektronik
- MFR # 7000-70361-7500500
- Zoro # G600448261
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 18 |
Details
Color | black |
Max. Voltage | 10 to 24 V AC/30 V DC |
Material | PUR/PVC |
IP Rating | IP65 |
Ambient Temp. Range | -25 to +85 °C |
Approximate Amperage Rating - Grounding Braid | max. 4 A |
Connection Material | Cu wire, bare |
Standards | CE conform |
Description
JUNIOR TIMER VALVE PLUG 90° LED VDR, PUR 2x0,75 black 5m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Medium-Voltage Fuse, DCB Series, 200A, 5500V AC, Cylindrical (9F62DCB200)
- MONOPRICE Select Series 16AWG Speaker Wire, 50 ft. (14915)
- TRIPP LITE Outlet Strip, 15A, 12 Outlet, 15 ft, Gray (PS3612)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- MURR ELEKTRONIK M12 female 0° with cable, PVC 5x0.34 ye UL/CSA 15m (7000-12241-0151500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08081-2100500)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- GARDNER BENDER Connector Blue Wire No89 (25-089)
- Murr Elektronik Wire Connectors