Shop All Programmable Logic Controllers
Murr Elektronik
EXACT8, 10XM8, 3 POLE, Conn.M12 12 pole
Mfr # 8000-80060-0000000
Zoro # G600692008
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material Plastic
- Voltage 24 V DC
Product Information
- Brand Murr Elektronik
- MFR # 8000-80060-0000000
- Zoro # G600692008
- Country of Origin Czechia
- Category Programmable Logic Controllers
Details
Housing Material | Plastic |
Voltage | 24 V DC |
Description
EXACT8, 10XM8, 3 POLE, Conn.M12 12 pole
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Hinged (N1C101004)
- POWER FIRST 16-14 AWG Non-Insulated Ring Terminal #4 Stud PK100 (24C831)
- PASS & SEYMOUR Alm 2G 2Deco Wall Plate (TP262LACC30)
- QUICKCABLE Wire Cnctr, Size 3/0, Starter, Ground Lug (6430-525-001H)
- MURR ELEKTRONIK MVP12, 4xM12, 5pole, plug. term. w/o cap, with pot. separation, w/o LED's (276576)
- MURR ELEKTRONIK MVP12, 8XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27116)
- MURR ELEKTRONIK MVP12, 4XM12, UNIVERSAL, BASIC HOUSING, Pins wired 1:1 to terminal (8000-44702-0000000)
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- MURR ELEKTRONIK MVP12, 6XM12, 5POLE, BASIC HOUSING, Without cap, with potent. sep. (27115)
- MURR ELEKTRONIK EXACT8, 6XM8, 3 POLE, Connector M12 8-pole (8000-86070-0000000)
- SIEMENS Module (6ES7153-2BA02-0XB0)
- Murr Elektronik Programmable Logic Controllers