Shop All Wire Connectors
Murr Elektronik
CABLE DRUM Ø 355MM, PVC 5X0.34 YELLOW, 100m
Mfr # 7000-C0101-0150000
Zoro # G200448203
product price: $380.99
/ea
Free Shipping & Returns
$380.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color yellow
- Material PVC
- Max. Wire Size similar to AWG 22
- Connection Material Cu wire, bare
- Standards UL (AWM-Style 2464/1731), CSA
Product Information
- Brand Murr Elektronik
- MFR # 7000-C0101-0150000
- Zoro # G200448203
- Country of Origin Germany
- Category Wire Connectors
Dimensions
Max. Wire Size | similar to AWG 22 |
Details
Color | yellow |
Material | PVC |
Connection Material | Cu wire, bare |
Standards | UL (AWM-Style 2464/1731), CSA |
Description
CABLE DRUM Ã ̃ 355MM, PVC 5X0.34 YELLOW, 100m
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Filter, For Mfr. No. AVK64 (AFLT64)
- SQUARE D Circuit Breaker Mechanical Lug Kit (3) (AL100FA)
- EATON BUSSMANN Semiconductor Fuse, FWX-A Series, 35A, Fast-Acting, 250V AC, Bolt-On (FWX-35A)
- WIEGMANN Carbon Steel Enclosure, 8 in H, 6 in W, 6 in D, NEMA 1, Screw On (SC060806NK)
- MURR ELEKTRONIK M12 MALE FLANGE PLUG A CODED FRONT MOUNT (7231-13521-9720100)
- MURR ELEKTRONIK M8 female 0° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08041-2100500)
- MURR ELEKTRONIK M8 female 90° with cable, PUR 3x0.25 ye UL/CSA+drag chain 5m (7000-08081-0300500)
- MURR ELEKTRONIK M8 female 90° with cable, PVC 3x0.25 gy UL/CSA 5m (7000-08081-2100500)
- MURR ELEKTRONIK MQ12 male 0° / MQ12 female 0°, PUR 3x0.34 ye UL/CSA+drag chain 2m (7050-40001-0330200)
- MURR ELEKTRONIK SVS VALVE PLUG FORM A 18MM FIELD-WIREABLE, 110V LED+VDR PG9 (7000-29101-0000000)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- Murr Elektronik Wire Connectors & Disconnects