Shop All Drinking Fountains
Murdock
Yes ADA, 2 Level Water Cooler
Mfr # A172408F-UG
Zoro # G300920784
product price: $1,053.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,053.99
Free 30-Day Returns
Key Features
- Mounting Type On-Wall
- Indoor / Outdoor Indoor
- ADA Compliant Yes
- Number of Levels 2
- Voltage 115 V
Product Information
- Brand Murdock
- MFR # A172408F-UG
- Zoro # G300920784
- UPC # 883232140290
- Country of Origin Mexico
- Category Drinking Fountains
Dimensions
Width | 37 1/8 in |
Depth | 18 1/2 in |
Manufacturers Warranty Length | 1 1/2 yr on Material and Workmanship, 5 yr on Refrigeration System |
Mounting Hole Diameter | 1/4 in, 3/8 in |
Overall Width | 37 1/8 in |
Manufacturer Warranty Length | 1 yr Parts, 5 yr Refrigeration System |
Inlet Tube Outside Diameter | 3/8 in |
Overall Depth | 18 1/2 in |
Drain Outside Diameter | 1 1/4 in |
Description
Two-Level Drinking Fountain, Station Type Bi-Level Fountain, Fountain Actuation Front Push Button, Includes Water Filter No, ADA Compliant Yes, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Housing Finish Satin, Overall Depth 18 1/2 in, Overall Width 37 1/8 in, Mounting Location Wall Surface Mount, Bi-Level Field Adjustable No, Includes Pet Bowl No, Refrigeration Refrigerated, Vandal Resistant No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPressG coupling With stop, 1-1/4" x 1-1/4" (25016)
- APOLLO BY TMG 1 in. Polypropylene Blue Twister Insert 90-Degree x MPT Elbow (ABTME1)
- ZORO SELECT Expansion Joint, 3/4 in. Pipe (TU-12-EE)
- COBRA TOOLS AUGER SINK KLEAN1/4""X20' (90220)
- HALSEY TAYLOR Floor Mount/Freestanding, No ADA, 1 Level Water Cooler (8226080041)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8S)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABFDS)
- OASIS MANUFACTURING Single Drinking Ftn, H 18 7/8 in (PG8AC GST)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EMABFTL8SC)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EMABF8L)
- CENTRAL BRASS Drinking Faucet-Wallmount in Chrome (0366-LV)
- Murdock Drinking Fountains