Shop All Drinking Fountains
Murdock
Wall Mount, Yes ADA, Water Cooler
Mfr # A172408S-FG-VR
Zoro # G1898850
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,296.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- ADA Compliant Yes
- Voltage 115V/60Hz
- Material 304 Stainless steel
Product Information
- Brand Murdock
- MFR # A172408S-FG-VR
- Zoro # G1898850
- UPC # 883232459897
- Country of Origin Mexico
- Category Drinking Fountains
Details
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Voltage | 115V/60Hz |
Material | 304 Stainless steel |
Item | Water Cooler |
Description
Water Cooler,FG,Wall Mounted,SS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLYMPIA FAUCETS Single Handle Valve Trim Set, Wallmount, Polished Chrome (T-2303)
- THRIFCO PLUMBING 1/4 X 6 Inch Brass Nipple (5319081)
- KISSLER Hot Water Faucet Stem, American Standard (AB11-4110LH)
- LEGEND VALVE 1-1/2" COPPER 45 ELBOW (450-027)
- MURDOCK Yes ADA, 2 Level Water Cooler (A172408F-UG)
- ELKAY Wall Mount, Yes ADA, 2 Level Water Cooler (EZSTLDDLC)
- GLOBAL INDUSTRIAL Outdoor Bottle Filler & Bi-Level Drinking Fountain & Pet Station, Green Powder Coat (761221GN)
- H2O TO GO Bottle Filler, H 19.1 in, D 3.1 in (BF12)
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (LZO8L)
- ELKAY Floor Mount/Freestanding, Yes ADA, 2 Level Drinking Fountain (LK4420EVG)
- H2O TO GO Bottle Filler, H 19.1 in, W 18.2 in (BF11)
- Murdock Drinking Fountains