Shop All Line Voltage Thermostats
Multifan
Line Volt Mechanical Tstat, Spring, 32 Degrees to 105 Degrees F, SPDT
Mfr # T15-WD
Zoro # G2529721
product price: $65.75
/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Action Spring
- Voltage 250V
- Sensor Type Gas Expansion
- Differential 2 Degrees F
- Number of Relay Inputs 1
Product Information
- Brand Multifan
- MFR # T15-WD
- Zoro # G2529721
- Country of Origin Netherlands
- Category Line Voltage Thermostats
Dimensions
Width | 4 in |
Height | 6 in |
Depth | 2 1/2 in |
Overall Height | 65 mm |
Overall Depth | 155 mm |
Overall Width | 100 mm |
Description
Line Volt Mechanical Tstat, Thermostat Switch Type SPDT, Thermostat Control Range 32 Degrees to 105 Degrees F, Thermostat Voltage 120 to 240V AC, Full Load Amps @ 120VAC 10 A, Full Load Amps @ 240VAC 10 A, Thermostat Programmable No, Remote Sensing Capability No, Thermostat Heating/Cooling Heating/Cooling, Remote Sensing Bulb Included No, Switch Action Spring, Number of Switches 1, Differential 2 Degrees F, Height 6 in, Width 4 in, Depth 2 1/2 in, Sensor Type Gas Expansion, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 3-Ply Link Air Filter, 25x20", 480" Length (6B786)
- HONEYWELL THERMAL SOLUTIONS 23176Cb Potentiometer Assy. (23176CB)
- DAYTON Motor Assembly (HV2125000G)
- HESSAIRE Agricultural Exhaust Fan, 48", Belt (48SW750)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421ABC-04C)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, 30 Degrees to 90 Degrees F (2NNR5)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Open High/Close High, SPDT (A28GA-23C)
- RESIDEO Double Pole Double Pole 50 Degrees -80 Degrees no heat anticipator 2 Degrees Diff. (T4398B1029)
- JOHNSON CONTROLS Electronic Temperature Control, Open/Close on Rise, SPDT, 120/240VAC (A421AEC-01C)
- HONEYWELL T498B1512 Beige 120/208/240V (T498B1512)
- JOHNSON CONTROLS Line Volt Mechanical Tstat, Close High, 25 Degrees to 90 Degrees F (A72AE-1C)
- Multifan Thermostats