Shop All Direct Drive Corrosion Resistant Fans
Multifan
Exhaust Fan, 24 In, 230/460V, 3PH
Mfr # V6D63K7M71100
Zoro # G8486432
product price: $1,241.99
/ea
Free Shipping & Returns
$1,241.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 24 in
- Fan Voltage 230/460V AC
- Exhaust/Supply Fan Motor HP 21/32 hp
- CFM @ 0.000-In. SP 7,650 cfm
Product Information
- Brand Multifan
- MFR # V6D63K7M71100
- Zoro # G8486432
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Fans
Dimensions
Blade Dia. | 24 in |
Dimension D (In.) | 9 3/4 in |
Width (In.) | 30 1/2 in |
Dimension E (In.) | 4 1/8 in |
Max. Depth (In.) | 13 13/16 in |
Dimension A (In.) | 28 1/8 in |
Dimension C (In.) | 26 3/8 in |
Height (In.) | 30 1/2 in |
Dimension B (In.) | 30 1/2 in |
Overall Width | 30 1/2 in |
Overall Height | 30 1/2 in |
Overall Depth | 13 13/16 in |
Manufacturer Warranty Length | 3 yr |
Blade Diameter | 24 in |
For Cut-Out Height | 26 1/2 in |
Profile Height Family | High |
For Cut-Out Width | 26 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 24 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 7,660 cfm, For Cut-Out Height 26 1/2 in, For Cut-Out Width 26 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 7,650 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN METAL PRODUCTS 12X6 3Wy Side Register (383W12X6)
- ALL-FILTERS 20x25x5, MERV 13, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear SBTRAB40, 2PK (20255.13AB)
- JB INDUSTRIES 1/4" Access Valve Union Tee, PK2 (A31200-G)
- ZORO SELECT Downspout Hanger (13R092)
- MULTIFAN Exhaust Fan, 12 In, 120V (V4E30K1M71100)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- GLOBAL INDUSTRIAL 12 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292659)
- GLOBAL INDUSTRIAL 6 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292656)
- DAYTON Exhaust Fan, 10 In, 115 V, 652 CFM (1BLH6)
- DAYTON Exhaust Fan, 20 In, 115 V, 3800 CFM (1BLJ5)
- GLOBAL INDUSTRIAL 10 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292658)
- Multifan Direct Drive Corrosion Resistant Fans