Shop All Direct Drive Corrosion Resistant Shutter Mount Fans
Multifan
Exhaust Fan, 20 In, 230/460V, 3PH
Mfr # V4D50K9M71100
Zoro # G6183116
product price: $1,031.99
/ea
Free Shipping & Returns
$1,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 20 in
- Fan Voltage 265/460V AC
- Number of Blades 6
- Frame Material Fiberglass
Product Information
- Brand Multifan
- MFR # V4D50K9M71100
- Zoro # G6183116
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Shutter Mount Fans
Dimensions
Blade Dia. | 20 in |
Height (In.) | 25 1/2 in |
Dimension C (In.) | 21 1/4 in |
Dimension A (In.) | 23 5/8 in |
Max. Depth (In.) | 10 15/16 in |
Dimension D (In.) | 7 9/16 in |
Dimension E (In.) | 3 5/16 in |
Width (In.) | 25 1/2 in |
Dimension B (In.) | 25 1/2 in |
Overall Width | 25 1/2 in |
Overall Height | 25 1/2 in |
Manufacturer Warranty Length | 3 yr |
Blade Diameter | 20 in |
For Cut-Out Width | 21 3/8 in |
Overall Depth | 10 15/16 in |
For Cut-Out Height | 21 1/2 in |
Profile Height Family | High |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 20 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 5,210 cfm, For Cut-Out Height 21 1/2 in, For Cut-Out Width 21 3/8 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 4,900 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Universal Control Board and Remote, 6" H (UCV118-01)
- SANTA FE Ultra 120V Whole Home Ducted Dehumidifier, 124 Pints Per Day AHAM, MERV-13 Filter, Ventilation Ready (4036400)
- HOSHIZAKI Leg (4A2525-01)
- DRI-EAZ Airmover, 885 cfm, 15 ft, 1/4 hp (125470)
- MULTIFAN Exhaust Fan, 10 In, 120V (V4E25K2M72100)
- MULTIFAN Exhaust Fan, 12 In, 240V (V2E30K6M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V6E63K1M71100)
- MULTIFAN Exhaust Fan, 18 In, 120V (V4E45K2M71100)
- MULTIFAN Exhaust Fan, 24 In, 240V (V4E63K1M71100)
- MULTIFAN Exhaust Fan, 24 In, 120V (V6E63K2M71100)
- CANARM Shutter Fan, 16In Bld Dia, Galvalume, 120 (GSF3-16A)
- Multifan Direct Drive Corrosion Resistant Shutter Mount Fans