Shop All Direct Drive Corrosion Resistant Fans
Multifan
Exhaust Fan, 12 In, 120V
Mfr # V4E30K1M71100
Zoro # G8486387
original price:
$760.99
14% off
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Corrosion Resistant, Medium Performance
- Blade Dia. 12 in
- Fan Voltage 120V AC
- Exhaust/Supply Fan Motor HP 3/32 hp
- CFM @ 0.000-In. SP 1,375 cfm
Product Information
- Brand Multifan
- MFR # V4E30K1M71100
- Zoro # G8486387
- Country of Origin Netherlands
- Category Direct Drive Corrosion Resistant Fans
Dimensions
Blade Dia. | 12 in |
Dimension A (In.) | 15 9/16 in |
Dimension D (In.) | 7 9/16 in |
Max. Depth (In.) | 10 7/8 in |
Dimension E (In.) | 3 5/16 in |
Dimension B (In.) | 17 7/16 in |
Width (In.) | 17 7/16 in |
Height (In.) | 17 7/16 in |
Dimension C (In.) | 13 3/8 in |
Overall Height | 17 7/16 in |
Overall Width | 17 7/16 in |
For Cut-Out Width | 13 1/2 in |
For Cut-Out Height | 13 1/2 in |
Profile Height Family | High |
Blade Diameter | 12 in |
Manufacturer Warranty Length | 3 yr |
Overall Depth | 12 1/2 in |
Description
Exhaust Fan, Assembled Assembled, Blade Diameter 12 in, Blade Material Polypropylene, Drive Type Direct Drive, Exhaust Airflow @ 0.000 in SP 1,330 cfm, For Cut-Out Height 13 1/2 in, For Cut-Out Width 13 1/2 in, For Minimum Wall Thickness 3/4 in, Frame Material Fiberglass, Guard Finish Powder Coated, Guard Material Steel, Guard Type Intake, Housing Material Aluminum, Includes Intake Guard, Includes Dehumidistat No, Maximum Airflow 1,375 cfm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Relay, Potential, 35 Contact Rating (Amps) (5MLZ3)
- AMERIMAX HOME PRODUCTS FLASHING GALV STD 4""X10' (70404)
- DAYTON Air Operated, Vacuum Pump (5UWG2)
- GRUNDFOS 96409265 Shaft Seal Kit For All (96409265)
- MULTIFAN Exhaust Fan, 24 In, 230/460V, 3PH (V6D63K7M71100)
- MULTIFAN Exhaust Fan, 28 In, 230/460V, 3PH (V4D71K1M71100)
- GLOBAL INDUSTRIAL 10 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292658)
- GLOBAL INDUSTRIAL 12 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292659)
- GLOBAL INDUSTRIAL 8 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292657)
- DAYTON Exhaust Fan, 20 In, 115 V, 3800 CFM (1BLJ5)
- GLOBAL INDUSTRIAL 6 Galvanized Steel Inline Duct Fan W/ Energy Star Rating (292656)
- Multifan Direct Drive Corrosion Resistant Fans