Shop All Air Circulators
Multifan
Air Circulator 30" Non-Oscillating, 115VAC, 10,000 CFM
Mfr # FXCIRC30-2120BB
Zoro # G3377109
original price:
$943.99
16% off
new price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Diameter 30"
- Oscillation Non-Oscillating
- Air Flow 10,000 CFM
- Voltage 115VAC
- Number of Speeds Variable
Product Information
- Brand Multifan
- MFR # FXCIRC30-2120BB
- Zoro # G3377109
- Country of Origin Netherlands
- Category Air Circulators
Dimensions
Blade Diameter | 30" |
Height | 33" |
Outside Dia. | 33" |
Shaft Dia. | 3/4" |
Blade Dia. | 30" |
Width | 33" |
Cord Length | 10 ft. |
Max. Depth | 19-1/2" |
Fan Cord Length | 10 ft |
Depth | 19 1/2 in |
Description
Corrosion-Resistant Industrial Fan, Blade Dia. 30 in, Stationary, Non-Oscillating, Variable Speeds, Voltage 115V AC, 1 Phase, CFM High 10,000, Motor HP 1/2 hp, Motor RPM 1000, Operating Amps 6.7, Fan Mounting Location Fan Head Only, Fan Accessory Style Corrosion Resistant, Sound Level 55 dBA, Max. Ambient Temp. 104 Degrees F, Hz 60 Hz, Watts 620, Motor Type Permanent Split Capacitor, Drive Type Direct Drive, Outside Dia. 33 In., Height 33 in, Width 33 in, Max. Depth 19-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ELECTRIC Temperature Switch (E100-3BC)
- BRISKHEAT Heating Cord, High Temp., 240VAC, 1440W, 24 ft., Max. Temp. 1400°F (HWC2240)
- DAYTON Hydronic Unit Heater, 11-7/16"D, 17-1/8" W (5PV46)
- AIR VENT 14 in. W X 24 in. L White Aluminum Wall Louver (81232)
- MULTIFAN Air Circulator 16" Non-Oscillating, 120VAC, 3250 CFM (B4E4003M11100P)
- MULTIFAN Fan 24 in 460VAC (V4D63K8M71100)
- MULTIFAN Air Circulator 24" Non-Oscillating, 115VAC, 8000 CFM (FXCIRC24-3120BB)
- MULTIFAN Air Circulator 30" Non-Oscillating, 240VAC, 10,000 CFM (FXCIRC30-2230BB)
- MULTIFAN Air Circulator 20" Non-Oscillating, 120VAC, 4800 CFM (B4E5003M11100P)
- DAYTON Air Circulator 24" Non-Oscillating, 115/230VAC, 7100 CFM (4VAC7)
- GLOBAL INDUSTRIAL Deluxe I-Beam Mount Fan, 30 Diameter (795972)
- Multifan Air Circulators