Shop All Garage Door Openers
Multicode
Radio Control, 1 Channel, With Visor Clip
Mfr # 308911
Zoro # G5213424
original price:
$75.83
20% off
new price: $60.49
/ea
$60.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1 Channel
- For Use With (1) Door
- Transmitter 3-3/4 in x 2-1/2 in x 7/8 in
- Voltage 9V DC
- Hz 300 MHz
Product Information
- Brand Multicode
- MFR # 308911
- Zoro # G5213424
- Country of Origin China
- Category Garage Door Openers
Dimensions
Receiver Size (In.) | 3-3/4 x 2-1/2 x 7/8 |
Details
Item | Radio Control |
Type | 1 Channel |
For Use With | (1) Door |
Transmitter | 3-3/4 in x 2-1/2 in x 7/8 in |
Voltage | 9V DC |
Hz | 300 MHz |
Includes | 9V Battery and Visor Clip |
Description
Radio Control, 1 Channel, 3-3/4 in x 2-1/2 in x 7/8 in, Voltage 9V DC, 300 MHz, For Use With (1) Door, Includes 9V Battery and Visor Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Square Heavy Duty Flush Pull Satin Nickel 2-3/4" (FPS234U15)
- PEMKO Door Frame Weatherstrip, Neoprene, 7ft, 8ft (303 AS 1" X 96+2)
- FROST KING Self Stick Door Sweep (DS101WH)
- ZORO SELECT O-Ring, Dash 005, Buna N, 0.07 In., PK100 (U38805.006.0009)
- GENIE 0.5 HP Chain Drive 500 Garage Door Opener (GE6927)
- CRIME STOPPER Crimestopper SPTX-42 Replacement 5-Button Transmitter (SPTX-42)
- CHAMBERLAIN Garage Door Opener, Battery, Belt Drive, OS: myQ and Security+ 2.0, Black (B4613T)
- LIFTMASTER Entry Transmitter, Dual Button, Black/Gray (892LT)
- CHAMBERLAIN Quick Release Key for Garage Doors (7702CB-P)
- CHAMBERLAIN 1/2 HP Heavy-Duty Chain Drive Garage Door Opener (D2101)
- AMERICAN GARAGE DOOR SUPPLY Control Station, Surface Mount, 2 Button (PBS2)
- Multicode Garage Door Openers