Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8
Mfr # 102-740-006
Zoro # G6921387
product price: $4.15
/ea
Sold in multiples of 12 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-740-006
- Zoro # G6921387
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Filter,Pleated,SC,Self-Sup,16" x 20" x 1" |
Description
Filter,Pleated,SC,Self-Sup,16 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOVINCOOL Condensate Pump Assembly OP60 (GX484780-0220)
- BOILERSOURCE Ceramic Fiber Tape, Plain, w/ PSA, 1/8 in Thick, 2 in Width, 100 ft Length (CTP-PSA-002-032)
- SIEMENS Ball Valve, 2-Way, 1/2 in. NPT (599-10301S)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 2", MERV 8 (102-741-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 2", MERV 8 (102-740-013)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 15"x 20"x 2", MERV 8 (102-741-015)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- AIR HANDLER 20x24x2 Synthetic Pleated Air Filter, MERV 8 (38ZC85)
- Multi-Pleat Pleated Air Filters