Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8
Mfr # 102-740-014
Zoro # G6921551
product price: $4.85
/ea
Sold in multiples of 12 for $58.20
$58.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-740-014
- Zoro # G6921551
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,14 In. x 25 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Electrostatic Air Filter, 20x25x1" (5W897)
- WHITE-RODGERS 80 Series Thermostats, 4 H 2 C, Hardwired/Battery, 24VAC (1F85U-42NP)
- BALDWIN FILTERS Radial Seal Outer Air Element (RS4595)
- ALLANSON 2721-620 Ignition Transformer (2721-620)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 25"x 1", MERV 8 (102-741-009)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 1", MERV 8 (102-740-009)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 20"x 1 ", MERV 8 (102-740-003)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 18"x 24"x 2", MERV 8 (102-741-018)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 2", MERV 8 (102-741-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 25"x 2", MERV 8 (102-740-021)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 20W x 20H x 2D, Pleated, MERV 8 (B2308758)
- Multi-Pleat Pleated Air Filters