Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 14"x 20"x 1 ", MERV 8
Mfr # 102-740-003
Zoro # G6921472
product price: $4.45
/ea
Sold in multiples of 12 for $53.40
$53.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-740-003
- Zoro # G6921472
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,14 In. x 20 In. x 1 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITE-RODGERS 36C03U-333 1/2" X 3/4" (36C03U-333)
- BRISKHEAT Silicone Rubber Heating Tape, Time Percentage Control, 120V, 288W, 1"Wx4'L (BSAT101004)
- ERIE Zone Valve, 3 Way, 3/4" Sweat, 7.0 CV (VT3317)
- CARRIER Coil, Liq.Line Solenoid Valve (EF680037)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 25"x 2", MERV 8 (102-740-017)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 14"x 20"x 2", MERV 8 (102-741-013)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 20"x 2", MERV 8 (102-741-016)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- ALL-FILTERS 14X14X1 Merv 8 Pleated AC Furnace Air Filter, 4PK (14141.8 4PK)
- Multi-Pleat Pleated Air Filters