Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8
Mfr # 102-740-012
Zoro # G6921588
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-740-012
- Zoro # G6921588
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,SC,Self-Sup,12 In. x 24 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORLAKE Door Gasket, 25-1/2" x 53-1/4" (127755)
- GATES HVAC Heater Hose, 18710 (18710)
- ALL-FILTERS 10 x 20 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (10201.POLY 6PK)
- DAYTON Natural Gas Valve for Spark Units (11J28R06893-001)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8 (102-741-008)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 1", MERV 8 (102-740-008)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 14"x 25"x 1", MERV 8 (102-741-004)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 15"x 20"x 2", MERV 8 (102-740-015)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- DUSTOP Duststop 16 In. x 20 In. x 1 In. Standard MERV 2 Furnace Filter (11-1620)
- Multi-Pleat Pleated Air Filters