Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, High Temp, 24"x 24"x 4", MERV 8
Mfr # 102-730-018
Zoro # G6921280
product price: $70.59
/ea
Sold in multiples of 6 for $423.54
$423.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASHRAE Test Standard 52.2-2012
- Length 3-3/4"
- Width 23.38"
- Height 23.38"
Product Information
- Brand Multi-Pleat
- MFR # 102-730-018
- Zoro # G6921280
- Country of Origin United States
- Category Pleated Air Filters
Dimensions
Length | 3-3/4" |
Width | 23.38" |
Height | 23.38" |
Details
Standards | ASHRAE Test Standard 52.2-2012 |
Item | Pleated Air Filter |
Description
Filter,Pleated,High Temp,24 In. x 24 In. x 4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRMASTER FAN Fan 10 Inch Dd Lp Wall Fan (24100)
- BRISKHEAT Heating Cord, 5 A Plug and Play (FFSL81-50)
- GE 15 in. x 9-7/8 Air Filter for Zoneline Room Air Conditioners (WP85X10008)
- AAF FLANDERS Flanders SM1006 Natural Aire Cut-to-Fit Filter - Pack of 6 - 20 x 30 x 1 in. (SM1006)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8 (102-741-008)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 2", MERV 8 (102-741-019)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 2", MERV 8 (102-741-017)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 24"x 24"x 2", MERV 8 (102-741-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- AIR HANDLER 10x20x2 Synthetic Pleated Air Filter, MERV 10 (4YUW7)
- Multi-Pleat Pleated Air Filters