Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 24"x 24"x 2", MERV 8
Mfr # 102-741-022
Zoro # G6921743
Sold in multiples of 12 for $89.88
$89.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-741-022
- Zoro # G6921743
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,24 In. x 24 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LOUVER Balancing Damper, Radial, Galvanized steel, 6", PK10 (ALRD6-10PK)
- DAYTON 10 in Backdraft Damper / Wall Shutter, 10-1/2 in x 10-1/2 in (2C517)
- KOCH FILTER 14x25x2 Standard Capacity Pleated Filter, MERV 8 (102-700-014)
- GLOBAL INDUSTRIAL Standard Capacity Air Filter, 24W x 24H x 2D, Pleated, MERV 8 (B2308754)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 12"x 24"x 2", MERV 8 (102-740-012)
- MULTI-PLEAT Pleated Filter, High Temp, 24"x 24"x 4", MERV 8 (102-730-018)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 1", MERV 8 (102-741-104)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 1", MERV 8 (102-740-164)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 1", MERV 8 (102-740-008)
- ACCUMULAIR Pleated Air Filter, 20" x 20" x 2", 6 Pack (FA20X20X2_6)
- Multi-Pleat Pleated Air Filters