Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8
Mfr # 102-741-008
Zoro # G6921859
product price: $5.15
/ea
Sold in multiples of 12 for $61.80
$61.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-741-008
- Zoro # G6921859
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,20 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 46506800 Gas Pressure Switch (46506800)
- SIEMENS Floating dc Actuator 20 24V (GQD131.1P)
- ROBERTSHAW Pilot Assembly, LP/NG, -, 24 in L., Intermittent Pilot Burner/Ignitor-Sensor, NG & LP Orifice (1830-705)
- ERIE Actuator, 1/2inSweat, Steam/Hi Temp, 2.5CV (VS2212)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 25"x 1", MERV 8 (102-741-007)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 16"x 24"x 1", MERV 8 (102-741-164)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 25"x 25"x 2", MERV 8 (102-740-050)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 1", MERV 8 (102-740-004)
- AAF FLANDERS NaturalAire 20 in. W X 20 in. H X 1 in. D Synthetic 10 MERV Pleated Microparticle Air F (85256.012020)
- Multi-Pleat Pleated Air Filters