Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 14"x 20"x 1", MERV 8
Mfr # 102-741-003
Zoro # G6921630
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-741-003
- Zoro # G6921630
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,14 In. x 20 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Bracket, CAM25001300G (CAM25001300G)
- WESTBRASS 3/4" NPSM Log Lighter Gas Valve Trim Kit in Oil Rubbed Bronze (R500-12)
- COMPUTE-A-CHARGE Charging/Recovery Scale, 110 lb Max. Cap. (CCD110)
- DAYTON Supply Vent, 16 In, Hz: 60 (4YC57)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8 (102-740-006)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 24"x 2", MERV 8 (102-740-053)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 20"x 20"x 2", MERV 8 (102-740-019)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 1", MERV 8 (102-741-008)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 20"x 2", MERV 8 (102-741-019)
- ALL-FILTERS 20x25x5, MERV 9, Pleated HVAC AC Furnace Air Filters Replacement for Trion Air Bear 455602-019, 2PK (20255.9AB)
- Multi-Pleat Pleated Air Filters