Shop All Pleated Air Filters
Multi-Pleat
Pleated Filter, HC, Self-Sup, 12"x 24"x 1", MERV 8
Mfr # 102-741-002
Zoro # G6921612
product price: $4.55
/ea
Sold in multiples of 12 for $54.60
$54.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 900 Classified
Product Information
- Brand Multi-Pleat
- MFR # 102-741-002
- Zoro # G6921612
- Country of Origin United States
- Category Pleated Air Filters
Details
Standards | UL 900 Classified |
Item | Pleated Air Filter |
Description
Filter,Pleated,HC,Self-Sup,12 In. x 24 In. x 1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 16X16X2 MERV 10 Pleated AC Furnace Air Filter, 4PK (16162.10 4PK)
- AAON Controller Motor Speed 480VAC (ASM02908)
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In (7A655)
- DAYTON Line Volt Mechanical Tstat, Close on Rise, SPST, 24 to 240VAC (1UHH4)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 14"x 25"x 2", MERV 8 (102-740-014)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 1", MERV 8 (102-740-006)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 1", MERV 8 (102-740-010)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 24"x 24"x 2", MERV 8 (102-740-022)
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- MULTI-PLEAT Pleated Filter, HC, Self-Sup, 20"x 24"x 2", MERV 8 (102-741-020)
- B & K AAF Flanders 16 in. W X 20 in. H X 1 in. D Polyester Synthetic 8 MERV Pleated Air Filter (80055.011620)
- Multi-Pleat Pleated Air Filters