Shop All Crowd Control Post & Ropes
Multi-Gate
Multi-Gate Expandable Plastic Barricade
Mfr # MULTI-GATE
Zoro # G3366214
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Material High-Density Polyethylene (HDPE)
- Overall Height 90 in
- Weight 15 LBS
- Environmental Attributes Rust-Proof, Di-Electric, Temperature & Impact Resistant
Product Information
- Brand Multi-Gate
- MFR # MULTI-GATE
- Zoro # G3366214
- Country of Origin Korea, Republic of
- Category Crowd Control Post & Ropes
Dimensions
Overall Height | 90 in |
Details
Item | Multi-Gate Plastic Barricade,Expandable |
Color | Fluorescent Orange |
Material | High-Density Polyethylene (HDPE) |
Weight | 15 LBS |
Environmental Attributes | Rust-Proof, Di-Electric, Temperature & Impact Resistant |
Description
Multi-Gate Plastic Barricade,Expandable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL MAN HOLE GUARD RAIL UP TO 32" (MHGR-32)
- MOLDEX Cartridge, Snap On/Off, OV, Black, 10 PK, NIOSH (8100)
- SIGNMISSION Safety Sign, 14 in Height, Plastic, Flammable Liquids, DS-Flammable Liquids (DS-Flammable Liquids)
- PROFLEX BY ERGODYNE Wide Soft Cap Knee Pad - BuckleBlack, PR (230)
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300WB/FY/S7)
- VIC CROWD CONTROL INC VIP Crowd Control 1888-50D 1.5 in. dia. Plastic Chain - 50 ft. Length; Orange & White (1888-50D)
- MR. CHAIN Blue Light Duty Stowable Stanchion, 2PK (93506-2)
- LAWRENCE METAL Classic Barrier Rope, Naugahyde, 6 ft L (ROPE-NAUG-21-06/0-X-XXXX-XX)
- BANNER STAKES PLUS Barrier Set X5, Frklft Traffic, Orng (PL4502)
- LAVI INDUSTRIES Barrier Post, Steel, Satin (50-3100A/SA/BK)
- RETRACTA-BELT PRIME Belt Barrier, Black/Yellow, Black ABS, PK2 (101YA-BYD-2PK)
- Multi-Gate Crowd Control Post & Ropes