Shop All Hand Truck Accessories
Multi-Cart - Rocknroller
Snap-On Deck for Multi-Cart Convertble Hand Trucks
Mfr # RSD10
Zoro # G508611132
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28 and 22 in
- Overall Width 16 and 16 in
- Material Carpeted Wood Deck
- Color Gray
- Assembled Yes
Product Information
- Brand Multi-Cart - Rocknroller
- MFR # RSD10
- Zoro # G508611132
- UPC # 686381000466
- Country of Origin Malaysia
- Category Hand Truck Accessories
Dimensions
Overall Length | 28 and 22 in |
Overall Width | 16 and 16 in |
Details
Material | Carpeted Wood Deck |
Color | Gray |
Assembled | Yes |
Description
2-piece carpeted plywood deck attaches/detaches instantly to prevent small items from falling through frame bed. Can be used as long 16x50 or short 16x30 solid deck and stores small for easy transport.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Round Sling, Endless, 4 ft., 5300 lb. (2MJL6)
- ZORO SELECT General Purpose Floor Lock, Steel (P-FL-563-14)
- US CARGO CONTROL Nylon Lifting Sling - Twisted Eye & Eye - 2" x 10' - 1-ply (EE1-902-10-T4)
- BIL-JAX Pro-Jax Utility Scaffold - 8' L x 6' H (0127-008-0)
- MAGLINER Wheel, 10", Interlocked Microcell Foam (111080)
- MAGLINER Nose Bracket, Left/Right, PK2 (86029)
- VESTIL Brush Sweeper - Fork Truck Mount (VSWP-48)
- MAGLINER Handle 15C Vert Loop 60In For Strght Frm (300978)
- B & P MANUFACTURING Hand Truck Accessory, 18" H, 2" W, 10 lb (8218-001)
- MARTIN WHEEL CO. Martin Wheel 10" Heavy Duty Wheel ZP1102RT-2C2 - 10 x 2.75 - 2-1/4" x 5/8" Centered Hub - Rib Tread (ZP1102RT-2C2)
- DAYTON Stair and Curb Climber, Aluminum (6W052)
- Multi-Cart - Rocknroller Hand Truck Accessories