Shop All Hand Trucks
Multi-Cart
Eight Way Cart, 17-1/2"x42-1/2"33-5/8", Black
Mfr # AVT86201
Zoro # G701846898
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Height 33.6"
- Overall Width 17.5"
- Material Metal
- Color Yellow/Black
- Load Capacity 500 lb
Product Information
- Brand Multi-Cart
- MFR # AVT86201
- Zoro # G701846898
- UPC # 91141862015
- Country of Origin Malaysia
- Category Hand Trucks
Dimensions
Overall Height | 33.6" |
Overall Width | 17.5" |
Caster Dia. | 8"; 4" |
Depth | 42.5" |
Details
Material | Metal |
Color | Yellow/Black |
Load Capacity | 500 lb |
Item | 8-in-1 Cart |
Number of Casters | 4 |
Type | Hand Truck |
Description
Versatile multiuse cart has the ability to unfold into eight different configurations. Versatile design reduces time and effort of moving equipment and luggage by 50 percent. Transform it into a short furniture dolly, long furniture dolly, two-wheel hand truck, a storage/transport device, a short platform cart, long platform cart, short hi-stacker or long hi-stacker. Rear wheels are 8" R-Trac no flat wheels. R-Trac wheels provide a cushioned ride and low-rolling resistance. The front wheels are 4" swivel casters with brake. Cart holds 500 lb. and weighs 25 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft (15422-001)
- LITTLE GIANT 2000 lbs. Capacity, Lipped Shelves, 2 Shelves, 30" x 60" Shelf (ENLGL-3060-6PY)
- HANDI RAMP ADA Compliant Rubber Threshold Ramp: 3/4" Rise x 41-1/2" Wide x 6-1/2" Depth (MRAEZ0050)
- TMI Strip Door Hardware, 4 ft., Aluminum (999-00050)
- MAGLINER Modular Hand Truck, Loop Handle, 500 lb (HMK119UA4)
- DAYTON Dayton GWK-4YX96-LW 4YX96 Load Wheel Kit for Manual Pallet Jack - Black (GWK-4YX96-LW)
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- MILWAUKEE HAND TRUCKS Milwaukee 2-in-1 Convertible Hand Truck - Pneumatic Wheels - 800 Lb. Capacity (30087)
- WESCO Steel Appliance Truck, WRC (230010)
- DAYTON Appliance Hand Truck, w/Security Belt (34D656)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- Multi-Cart Hand Trucks & Dollies