Shop All Arts & Crafts
Multi-Brand
Arts + Crafts Kit 8, Grades PK-2
Mfr # 94528
Zoro # G104842862
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Multicolor
- Material Assorted
- Includes 24 Chalk Sticks, 1 Bottle of Glue, 1 Scissor, 1 Glue Stick, 12 Chalk Sticks, 1 Activity Book, (6) 3/4 Oz. Jars of Glitter, 300 Sheets Construction Paper, 16 Crayons
Product Information
- Brand Multi-Brand
- MFR # 94528
- Zoro # G104842862
- UPC # 194629108718
- Country of Origin China
- Category Arts & Crafts
Details
Color | Multicolor |
Material | Assorted |
Includes | 24 Chalk Sticks, 1 Bottle of Glue, 1 Scissor, 1 Glue Stick, 12 Chalk Sticks, 1 Activity Book, (6) 3/4 Oz. Jars of Glitter, 300 Sheets Construction Paper, 16 Crayons |
Description
Brands may vary; an item of equal or greater value may be substituted for a component of this kit if inventory levels are insufficient. Each kit includes:
Crayola Drawing Chalk, Assorted, 24 Count
Produces strong, brilliant colors for artwork on paper and surfaces other than chalkboards, such as construction paper, cardboard, paper bags, and craft paper. Each chalk stick is 3-1/8" long by 3/8" in diameter.
Elmer's Washable School Glue, 8 oz.
Glue is a washable, no-run glue that is easy to use and stays where you put it. Safe, non-toxic and washable, so accidental messes mean easy clean-up!
Charles Leonard Children's 5" Pointed Scissors, Assorted Colors, Single
Handles have one oblong side to allow better control. For both right and left handed use. Stainless steel blades with molded plastic handles. Pointed tip, available in assortment of red, blue and fuchsia (no color choice).
Charles Leonard Economy Glue Stick .28 oz., Purple
Convenient lipstick style applicator. Glue is washable and odorless, dries fast and clear. Non toxic and acid-free. AP Certified, conforms to ASTM D-4236.
Prang Hygieia Dustless Board Chalk, Assorted Colors, 12 Pieces
Chalk is 95% pure calcium carbonate and free of foreign materials that work their way into the board surface causing scratching, streaking and pitting. Round stick 3-1/4" x 3/8" fits most chalk chucks. AP certified non-toxic.
BOOST Keep the Scene Green!: Earth-Friendly Activities
Everyone can help preserve our planet, and these 24 "green" activities show how! Fun-filled puzzles include word searches, secret codes, spot-the-differences, mazes, and more. Solutions included. Free Teacher's Manual available. For grades 1-2, ages 6-8.
Hygloss Glitter Assortments
Vibrant colors in sparkling high quality glitter can be used with virtually any craft project. Each pack includes 6 jars (3/4 ounce each) of glitter in assorted colors: Red, Green, Blue, Gold, Silver, and Multi-Colored.
SunWorks Heavyweight Groundwood Construction Paper, 11 Assorted Colors, 9" x 12", 300 Sheets
Bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Assortments contain: Scarlet, Black, Yellow-Orange, Dark Brown, Pink, Violet, Blue, Sky Blue, Holiday Green, White, and Yellow. Recyclable.
Sargent Art Crayons, Reg Size, 16 Colors
Crayons are AP Certified and tested for safety. Non-smudging, non-flaking, and are laboratory tested to provide true color coverage.
Crayola Drawing Chalk, Assorted, 24 Count
Produces strong, brilliant colors for artwork on paper and surfaces other than chalkboards, such as construction paper, cardboard, paper bags, and craft paper. Each chalk stick is 3-1/8" long by 3/8" in diameter.
Elmer's Washable School Glue, 8 oz.
Glue is a washable, no-run glue that is easy to use and stays where you put it. Safe, non-toxic and washable, so accidental messes mean easy clean-up!
Charles Leonard Children's 5" Pointed Scissors, Assorted Colors, Single
Handles have one oblong side to allow better control. For both right and left handed use. Stainless steel blades with molded plastic handles. Pointed tip, available in assortment of red, blue and fuchsia (no color choice).
Charles Leonard Economy Glue Stick .28 oz., Purple
Convenient lipstick style applicator. Glue is washable and odorless, dries fast and clear. Non toxic and acid-free. AP Certified, conforms to ASTM D-4236.
Prang Hygieia Dustless Board Chalk, Assorted Colors, 12 Pieces
Chalk is 95% pure calcium carbonate and free of foreign materials that work their way into the board surface causing scratching, streaking and pitting. Round stick 3-1/4" x 3/8" fits most chalk chucks. AP certified non-toxic.
BOOST Keep the Scene Green!: Earth-Friendly Activities
Everyone can help preserve our planet, and these 24 "green" activities show how! Fun-filled puzzles include word searches, secret codes, spot-the-differences, mazes, and more. Solutions included. Free Teacher's Manual available. For grades 1-2, ages 6-8.
Hygloss Glitter Assortments
Vibrant colors in sparkling high quality glitter can be used with virtually any craft project. Each pack includes 6 jars (3/4 ounce each) of glitter in assorted colors: Red, Green, Blue, Gold, Silver, and Multi-Colored.
SunWorks Heavyweight Groundwood Construction Paper, 11 Assorted Colors, 9" x 12", 300 Sheets
Bright and consistent colors, a smooth texture and cuts and folds evenly without cracking. Assortments contain: Scarlet, Black, Yellow-Orange, Dark Brown, Pink, Violet, Blue, Sky Blue, Holiday Green, White, and Yellow. Recyclable.
Sargent Art Crayons, Reg Size, 16 Colors
Crayons are AP Certified and tested for safety. Non-smudging, non-flaking, and are laboratory tested to provide true color coverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIP Cutter, Steel Strapping (MIP-2100)
- MELISSA & DOUG Bug Catching Magnetic Puzzle Game (3779)
- TOSHIBA Toshiba Black Toner Cartridge, 38,400 Yield (TFC505UK)
- HEATHROW SCIENTIFIC Paper Weigh Boats, Brown, Large, PK250 (120626)
- CRAYOLA Color Wonder Mess Free Coloring Pad + Markers, Peppa Pig, PK2 (757000)
- SAX Manila Drawing Paper, 50 lb, 24 x 36 Inches, Pack of 500 (524M)
- SCHOOL SMART PAINT TEMPERA DAUBER 12 PK (2961)
- WIKKI STIX Wikki Stix®, Neon Colors, PK144 (804)
- CRAYOLA Coloring + Activity Pad with Markers, Paw Patrol, PK3 (46918)
- MAYCO Mayco Elements Non-Toxic Glaze - 1 Pt. Bottle; Malachite Green (411106)
- PAASCHE Paasche VLS-SET Airbrush Set with All Three Heads for VLS (VLS-3AS)
- Multi-Brand