Shop All Wall Plates
Mulberry
Wallplates 3G 302SS BLOCK/2 BLANK
Mfr # 93383
Zoro # G3883556
product price: $33.19
/ea
$33.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 302 Stainless Steel
- Size 6.375 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Standard UL
Product Information
- Brand Mulberry
- MFR # 93383
- Zoro # G3883556
- UPC # 95327933834
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 6.375 X 4.50 in |
Details
Material | 302 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Standard | UL |
Cutout | (1) Block Duplex/GFI Receptacle, (2) Blank |
Gang | 3 |
Description
Wallplate, Satin Finish, Standard: UL, Size: 6.375 X 4.5IN, Number of Gangs: 3, Cutout: (1) Block Duplex/GFI Receptacle, (2) Blank, Material: 302 Stainless Steel, Thickness: 0.035 IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Pulling Grip, Flexible Eye, 1.00-1.24 In (03302050)
- 3M Twist On Wire Connector, 22-10 AWG, PK1000 (H-33-BIN)
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (LB75T-A)
- QUICKCABLE Stater/Ground Lug, 8 Gauge, 3/8"S, PK50 (6408-050F)
- MULBERRY Number of Gangs: 2 302 Stainless Steel, Satin Finish (93152)
- MULBERRY Number of Gangs: 1 Cold-Rolled Steel, Semi-Gloss Finish, Ivory (84401)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97672)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- MULBERRY Number of Gangs: 4 Steel, Semi-Gloss Finish, White (76074)
- ZORO SELECT Rocker Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, White (RWP26W)
- Mulberry Wall Plates