Shop All Wall Plates
Mulberry
Wallplates 2G SS 1" SPLIT TELE.
Mfr # 97625
Zoro # G3878848
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Type Split Plate
- Standards UL 883
- Cutout (1) 1 IN Feed Thru
- Gang 1
Product Information
- Brand Mulberry
- MFR # 97625
- Zoro # G3878848
- UPC # 95327976251
- Country of Origin United States
- Category Wall Plates
Details
Material | Stainless Steel |
Type | Split Plate |
Standards | UL 883 |
Cutout | (1) 1 IN Feed Thru |
Gang | 1 |
Mounting | Rubber Grommet Box |
Description
Mulberry; Wallplate; Split Plate; Gang: 1; Cutout: (1) 1 IN Feed Thru; Material: Stainless Steel; Mounting: Rubber Grommet Box; Finish: Powder Coated
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO 50A 125/250V STANDARD RV POWER INLET (6353ELRV)
- CALBOND Conduit Body, Type LR, FM7, 3/4 in., PVC (PV0700LR27)
- ILSCO Surecrimp Aluminum Compression Sleeve (ASN-600-EC)
- AXIOM MANUFACTURING Axiom Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 7M - Taa (AXG94691)
- MULBERRY Number of Gangs: 1 Steel, Smooth Semi-Gloss Finish, White (86071)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86872)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86773)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (57401)
- MULBERRY Number of Gangs: 1 Steel, White (75101)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86151)
- ADAMAX Assorted Wallplate Screw Kit - 300pcs (APS-9)
- Mulberry Wall Plates