Shop All Wall Plates
Mulberry
Wallplates 1G SS JUMBO SWITCH
Mfr # 97871
Zoro # G3886663
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 3.50 X 5.50 in
- Type Wallplate
- Thickness 0.03 in
- Standard UL
Product Information
- Brand Mulberry
- MFR # 97871
- Zoro # G3886663
- UPC # 95327978712
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 3.50 X 5.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.03 in |
Standard | UL |
Cutout | (1) Toggle Switch |
Gang | 1 |
Description
Wallplate, Satin Finish, Standard: UL 883, Size: 3.5 X 5.5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: 430 Stainless Steel, Thickness: 0.03IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C405)
- RACO Conn, Flex Ac/Mc, Insul, 3", Mall Iron (3312)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- SIEMENS Non-Illuminated Selector Switch, 1NO/1NC, Black (52SA2AABA1P)
- MULBERRY Number of Gangs: 2 Steel, Smooth Semi-Gloss Finish, White (86180)
- MULBERRY Wallplates 1G WHT-MAXI BLOCK RCPT. (76761)
- MULBERRY Number of Gangs: 2 Steel, Semi-Gloss Finish, White (86532)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86801)
- MULBERRY Number of Gangs: 1 Steel, Semi-Gloss Finish, White (86091)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97402)
- LEVITON Leviton 3829876 Decora 20 amp 125 V Brown Outlet & USB Charger with 5-20R Nema (3829876)
- Mulberry Lighting Controls