Shop All Wall Plates
Mulberry
Wallplates 1G SS BLANK
Mfr # 97151
Zoro # G3887984
product price: $1.69
/ea
Sold in multiples of 5 for $8.45
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 430 Stainless Steel
- Size 2.75 X 4.50 in
- Type Wallplate
- Thickness 0.035 in
- Standard UL
Product Information
- Brand Mulberry
- MFR # 97151
- Zoro # G3887984
- UPC # 95327971515
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Material | 430 Stainless Steel |
Type | Wallplate |
Thickness | 0.035 in |
Standard | UL |
Cutout | (1) Blank |
Gang | 1 |
Description
Wallplate, 3.281IN Box Mounting, Satin Finish, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Blank, Material: 430 Stainless Steel, Thickness: 0.035IN
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Wallplate Deco 1G Blank Brown (2129B-BOX)
- MELTRIC 512P0D21 HANDLE w/CABLE RANGE (512P0D21)
- ASI Dual Sided Multi Tap Connector for 6 - 3/0 AWG, 2 Port, 600V, Black (AICD3-0-2)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86873)
- MULBERRY Number of Gangs: 4 Steel, Wrinkle Finish, Ivory (99544)
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- MULBERRY Number of Gangs: 2 Steel, Painted/Smooth Semi-Gloss Finish, White (86022X)
- MULBERRY Wallplates 6G GFI PLASTIC WHT (32406)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97101)
- RUSTICWARE Double Switch/Receptacle Switch Plate, Number of Gangs: 2 Oil Rubbed Bronze Finish (791ORB)
- Mulberry Lighting Controls