Shop All Conduit Fittings
Mulberry
Reducing washers 11/2 X 3/4 RED.WASHER
Mfr # 40012
Zoro # G3889865
Sold in multiples of 16 for $8.48
$8.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Conduit Size 1-1/2 in x 3/4 in
- Finish Galvanized
- Application Conduit reduction
- Type Reducing washer
- Material Steel
Product Information
- Brand Mulberry
- MFR # 40012
- Zoro # G3889865
- UPC # 95327400121
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Conduit Size | 1-1/2 in x 3/4 in |
Size | 1-1/2 x 3/4 in |
Details
Finish | Galvanized |
Application | Conduit reduction |
Type | Reducing washer |
Material | Steel |
Mounting Type | Surface |
Suitable For Use With | Box Knockout |
Description
Mulberry; Reducing Washer; Size: 1-1/2 IN X 3/4 IN; Material: Galvanized Steel
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE 16-14 AWG PVC Flanged Spade Terminal #10 Stud PK25 (160236-025)
- SQUARE D Nonfusible Safety Switch, Heavy Duty, 600V AC, 3PDT, 30 A, NEMA 1 (DTU361)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 1-1/2 in., Straight, White (SHC1055)
- LEGRAND Raceway, 6000 Series, 120 In, Ivory (V6000B-10)
- MULBERRY Reducing washers 21/2 X 2 RED.WASHER (40025)
- MULBERRY Electrical fittings SWITCH BOX SUPPORT /1PAIR (40490)
- MULBERRY Electrical fittings 1/2" CLOSING PLUG MTL (30290)
- MULBERRY Reducing washers SW ONLY SP 20A (40005)
- MULBERRY Reducing washers 3 X 2 RED.WASHER (40031)
- RACO Cordgrip Conn, 45, 1/2", 0.35-0.45, Blue (3745-2)
- RACO Insulated Connector, 1-1/2 In., 45 Deg (3566)
- Mulberry Conduit Fittings