Shop All Wall Plates
Mulberry
Number of Gangs: 4 Cold-Rolled Steel, Wrinkle Finish, White
Mfr # 85074
Zoro # G3888508
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Color White
- Material Cold-Rolled Steel
- Size 8.187 X 4.50 in
- Finish Wrinkle
Product Information
- Brand Mulberry
- MFR # 85074
- Zoro # G3888508
- UPC # 95327850742
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 8.187 X 4.50 in |
Details
Number of Gangs | 4 |
Color | White |
Material | Cold-Rolled Steel |
Finish | Wrinkle |
Type | Wallplate |
Number of Ports | 4 |
Thickness | 0.03 in |
Application | Residential |
Cutout | (4) Toggle Switch |
Standard | UL |
Description
Wallplate, Application: Residential, Standard: UL 883, Size: 8.187 X 4.5IN, Number of Gangs: 4, Cutout: (4) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Wrinkle White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GGC4)
- BLACKBURN Mechanical Conn, Lug, 1/0 to 14 AWG, 2 Cond (ADR11-21)
- GE 120VAC Electrically Held Lighting Contactor 8P 30A (CR463L80AJA10A0)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 6A, 600V AC, Non-Indicating (LPJ-6SP)
- MULBERRY Number of Gangs: 5 Steel, Semi-Gloss Finish, White (86155)
- MULBERRY Number of Gangs: 3 Steel, Semi-Gloss Finish, White (86533)
- MULBERRY Number of Gangs: 1 Steel, Painted/Smooth Semi-Gloss Finish, Ivory (84834)
- MULBERRY Wallplates 2G WHITE JUMBO 1 SWITCH (86971)
- MULBERRY Wallplates 7G WNKL.IV.SW. (99077)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- LEVITON 3-Port Wallplate Unloaded, 1-Gang Use W/Snap-In Modules, Quickport IY (41080-3IP)
- Mulberry Wall Plates