Shop All Wall Plates
Mulberry
Number of Gangs: 2 Steel, Semi-Gloss Finish, White
Mfr # 86835
Zoro # G3886907
product price: $2.55
/ea
Sold in multiples of 3 for $7.65
$7.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Color White
- Material Steel
- Size 5.50 X 5.50 in
- Finish Semi-Gloss
Product Information
- Brand Mulberry
- MFR # 86835
- Zoro # G3886907
- UPC # 95327868358
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 5.50 X 5.50 in |
Details
Number of Gangs | 2 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Number of Ports | 2 |
Type | Wallplate |
Cutout | (2) Block Duplex/GFI Receptacle |
Standard | UL |
Description
Wallplate, Standard: UL 883, Size: 5.5 X 5.5IN, Number of Gangs: 2, Cutout: (2) Block Duplex/GFI Receptacle, Material: Steel, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTICAM Cleaning Swabs, PK100 (FSWB-C)
- UE UNITED ELECTRIC 1/4IN 0-100PSI 480V-AC PRESSURE SWITCH (J6-230 96016)
- TEMPCO Compression Fitting, Adj, 1/8NPT, L 3/16 (FTG-156-106)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (JM60030-1PR)
- MULBERRY Wallplates 3G SS BLANK (97153)
- MULBERRY Number of Gangs: 2 430 Stainless Steel, Satin Finish (97777)
- MULBERRY Number of Gangs: 3 Steel, Smooth Semi-Gloss Finish, White (86503)
- MULBERRY Number of Gangs: 5 302 Stainless Steel, Satin Finish (93465)
- MULBERRY Number of Gangs: 3 Steel, Ivory (79403)
- MULBERRY Number of Gangs: 1 430 Stainless Steel, Satin Finish (97111)
- LEVITON Walplat 2G Tog Wht Jumbo (88109-000)
- Mulberry Wall Plates