Shop All Wall Plates
Mulberry
Number of Gangs: 1 Steel, Semi-Gloss Finish, White
Mfr # 86101
Zoro # G3886968
product price: $0.80
/ea
Sold in multiples of 9 for $7.20
$7.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 1
- Color White
- Material Steel
- Size 2.75 X 4.50 in
- Finish Semi-Gloss
Product Information
- Brand Mulberry
- MFR # 86101
- Zoro # G3886968
- UPC # 95327861014
- Country of Origin United States
- Category Wall Plates
Dimensions
Size | 2.75 X 4.50 in |
Details
Number of Gangs | 1 |
Color | White |
Material | Steel |
Finish | Semi-Gloss |
Type | Wallplate |
Number of Ports | 2 |
Thickness | 0.03 in |
Mounting | Surface |
Orientation | Vertical |
Standard | UL |
Cutout | (1) Duplex Receptacle |
Description
Wallplate, Standard: UL 883, Size: 2.75 X 4.5IN, Number of Gang: 1, Cutout: (1) Duplex Receptacle, Material: Steel, Thickness: 0.03In, Color: Semi Gloss White
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Conduit Clamp, Rigid, 5", Pipe (FS-1100A-5 E/G)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (WKT-S14FG-TA)
- RHEEM Ap15330-1 120V-24V Transformer (AP15330-1)
- EATON 2 Hub for Type BR or Type CH Outdoor Panels (DS200H2)
- MULBERRY Number of Gangs: 4 430 Stainless Steel, Satin Finish (97584)
- MULBERRY Number of Gangs: 3 Steel, Painted/Smooth Semi-Gloss Finish, White (86093)
- MULBERRY Number of Gangs: 5 430 Stainless Steel, Satin Finish (97075)
- MULBERRY Number of Gangs: 3 Steel, Wrinkle Finish, Ivory (99553)
- MULBERRY Wallplates 3G WHITE SW/BLANK/DPLX. (86233)
- MULBERRY Cover plate: Switches/push buttons/dimmers/venetian blind SWITCH GUARD (40460)
- HUBBELL GFCI Opening Wall Plates, Number of Gangs: 2 Stainless Steel, Brushed Finish, Silver (SS262)
- Mulberry Lighting Controls