Shop All Enclosure Covers & Accessories
Mulberry
Grommet, 3/8 in, Rubber
Mfr # 40452
Zoro # G5688944
product price: $0.37
/ea
Sold in multiples of 18 for $6.66
$6.66
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Grommet Size 3/8 in ID
- Suitable For Use With Telephone
- Mounting Surface
Product Information
- Brand Mulberry
- MFR # 40452
- Zoro # G5688944
- UPC # 95327404525
- Country of Origin United States
- Category Enclosure Covers & Accessories
Dimensions
Hole Dia. | 3/8 in |
Grommet Size | 3/8 in ID |
Details
Item | Grommet |
Material | Rubber |
Suitable For Use With | Telephone |
Mounting | Surface |
Description
Wallplate Grommet, Size: 1/2IN, Material: Rubber, Application: Telephone
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cable Crossover Pad, 1 Channel, 1.5 ft. (COP2200-4.5)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Steel, GFCI Receptacle and Raised (11609)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (14EUE32AF)
- MULBERRY Grommet, 7/8 in, Rubber (40454)
- HUBBELL WIRING DEVICE-KELLEMS Flush Threaded Plug, 1-1/2", Gray Finish (S1FP15GY)
- SCHNEIDER ELECTRIC Spacial SF external fixing side panels - 2000x600 mm (NSY2SP206)
- HAMMOND MFG. 4 INCH BOX EXT, 12X12, GALV (CSG1212EXT4)
- QUAZITE Underground Enclosure Cover, Electric Cover, 19-1/4 x 32-1/4 Enclosure, 15000 lbs. (PG1730HA0017)
- HUBBELL WIRING DEVICE-KELLEMS Heavy Duty Products, IEC Pin and Sleeve Devices, Industrial Grade, Accessories, Male Closure Cap, For 20A 4- Wire, Gray Non-Metallic (PC420)
- VORTEC Vortex Enclosure Cooler, 1500 BtuH (7725)
- Mulberry Enclosure Covers & Accessories