Shop All Electrical Box Covers
Mulberry
Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch
Mfr # 30478
Zoro # G3892008
$27.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Gangs 4
- Shape Rectangular
- Cover Type Toggle Switch
- Material Aluminum
- Height 0.04 in
Product Information
- Brand Mulberry
- MFR # 30478
- Zoro # G3892008
- UPC # 95327304788
- Country of Origin United States
- Category Electrical Box Covers
Dimensions
Height | 0.04 in |
Details
Item | Electrical Box Cover |
Number of Gangs | 4 |
Shape | Rectangular |
Cover Type | Toggle Switch |
Material | Aluminum |
Finish | Powder Coated |
Thickness | 0.04 in |
Application | For Wet Location, Can Be Used With Any Toggle Switch |
Standard | UL Listed, CSA |
Mounting Type | Standard |
Description
Mulberry; Electrical Box Cover; Mounting: Standard; Number Of Gangs: 4; Switches: 4 Standard Toggle Switches; Switch And Cover Or Cover Only: Cover only
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME ELECTRIC Three Phase Transformer, 45 kVA, NEMA 3R, 150 °C, 240V AC Delta/120V AC Center Tap, 480V AC Delta (T3045K0023B)
- BURNDY Power Distribution Block, 14 to 2/0 AWG (BDBMCS1F3)
- SIEMENS Molded Case Circuit Breaker, ED4 Series 30A, 1 Pole, 120/277V AC (ED41B030)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 50 ft, Black, Nylon Jacket, PVC Insulation (22955983)
- MULBERRY Electrical Box Cover, 2 Gang, Square, Galvanized Steel, Flat (11335)
- MULBERRY Electrical Box Cover, Square, Steel, Toggle Switch, Raised (11501)
- MULBERRY Electrical Box Cover, Square, Steel, 2 GFCI Receptacle, Raised (11433)
- MULBERRY Electrical Box Cover, Square, Steel, GFCI Duplex Receptacle, Raised (11535)
- MULBERRY Electrical Box Cover, 1 Gang, Rectangular, Aluminum, GFCI Receptacle (30554)
- MULBERRY Electrical Box Cover, Round, Steel, Flat (40431)
- RACO Electrical Box Cover, Square, 2 Gang, Rectangular, Galvanized Steel, Blank (821)
- Mulberry Electrical Box Covers