Shop All Cell Phone Cases
Mujjo
Mujjo MUJJO-CL-003-TN Full Leather Case for iPhone 11 Max Pro; Tan
Mfr # MUJJO-CL-003-TN
Zoro # G103757891
$74.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Mujjo
- MFR # MUJJO-CL-003-TN
- Zoro # G103757891
- UPC # 8718546172120
- Country of Origin China
- Category Cell Phone Cases
Description
Mujjo Full Leather Case for iPhone 11 Max Pro
We like to keep things simple, the slim profile is fully wrapped with our acclaimed full-grain leather co-developed to create durable finishes that get more beautiful with wear to offer protection from everyday knocks and bumps while adding a warmer and grippier feel.
Features- Fully wrapped with premium full-grain soft, supple leather
- Creates a super-slim profile
- The leather bezel rises 1mm above the edge of the screen to protect from abrasive surfaces
- Lined with luxurious Japanese microfiber with a sophisticated satin-like finish
- The buttons covered in leather, designed explicitly for responsiveness
- Give your case personal character with leather that acquires a unique patina with use
- A natural product, unlike any other case
- The texture of each case is different, making them unique & beautiful
- Color: Tan
- Material: Leather
- Display Size: 6.5"
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Nikon D800 (D800 NIKON)
- EREPLACEMENTS Lamp For Hitachi Cp-Ax2503 (DT01511-ER)
- MOUNT-IT Dual Monitor Desk Mount for 13"-27" Monitors (MI-1752)
- CAT USB Cable, 2.0 Specification, 10 ft. L, Blk, Connector Type: A Male to B Micro Male (CAT-USB-M)
- AMPD Jelly Confetti Soft Shell MagSafe Case for Apple iPhone 12 / iPhone 12 Pro Purple (AA-IPH12-MAGJELLY-PURP)
- OTTERBOX Commuter Case For Samsung Galaxy S24 Ultra , Crisp Denim (77-94522)
- GADGET GUARD GuardPlus Liquid Screen Protection (VTBILPC208GG21V)
- CMPLE Afflux Premium Real Tempered Glass Screen Protector for Samsung Galaxy S4 (1541-N)
- EVUTEC Evutec NH68PMTD03 Iphone Case Plus with Vent Mount - Blue (NH68PMTD03)
- OTTERBOX Car Dash / Window Mount For Magsafe, Black (78-80446)
- OTTERBOX Defender Case For Apple Iphone 15 / Iphone 14 / Iphone 13, Forest Ranger (77-92560)
- Mujjo Cell Phone Cases