Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3/4 In, 304 SS
Mfr # 3/4 581 ss replacement screen
Zoro # G2585572
product price: $43.85
/ea
$43.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/4"
- Type 304 Stainless Steel
- For Use With 3/4" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 3 in
Product Information
- Brand Mueller Steam Specialty
- MFR # 3/4 581 ss replacement screen
- Zoro # G2585572
- UPC # 098268355031
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3/4" |
Length | 3 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 3/4" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Seal Material | Spiral Wound Graphite Filled |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, For Use With 3/4 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Brass Square Head Plug, MNPT, 1/4" Pipe Size (VS211P-4)
- ZORO SELECT Float Valve, 1-1/2" Size, FNPT, 18" Rod L (AHFSS150)
- ELDON JAMES Y Connector, 3/8 In, Barbed, Nylon, PK10 (Y0-6BN)
- CENTRAL BRASS 12" Swivel Tube Spout With Aerator, Polished Chrome (SU-363-LA)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 758 N replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- KOHLER Hardware Kit (1138477)
- Mueller Steam Specialty Plumbing Parts