Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 3 In, 304 SS
Mfr # 3 155M replacement screen
Zoro # G2746545
product price: $443.99
/ea
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3"
- Type 304 Stainless Steel
- For Use With 3" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 8 3/4 in
Product Information
- Brand Mueller Steam Specialty
- MFR # 3 155M replacement screen
- Zoro # G2746545
- UPC # 098268355154
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3" |
Length | 8 3/4 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 3" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Seal Material | Buna-N |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Cv Flow Factor | 140 gpm |
Description
Strainer Screen, Perforated Screen Size 0.0625 in, Length 8 3/4 in, Screen Material 304 Stainless Steel, Seal Material Buna-N, Strainer Type Perforated, Cv Flow Factor 140 gpm, For Use With 3 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Float Ball, Round, Copper, 6 In (C6-3)
- ZURN Sensor Faucet (Z6915-XL-N)
- SMITH-COOPER 3/4" MNPT x 10" TBE Brass Pipe Nipple Sch 40 (4385011770)
- ZURN Replacement Handle for Temperature Contr (7000-6B)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- SLOAN Water Saver Guide Assembly (A152A)
- Mueller Steam Specialty Plumbing Parts