Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 2 In, 304 SS
Mfr # 2 581 ss replacement screen
Zoro # G2779542
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Type 304 Stainless Steel
- For Use With 2" Series Strainers
- Length 7 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Product Information
- Brand Mueller Steam Specialty
- MFR # 2 581 ss replacement screen
- Zoro # G2779542
- UPC # 098268355079
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2" |
Length | 7 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 2" Series Strainers |
Item | Replacement Screen |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Screen Material | 304 Stainless Steel |
Strainer Type | Perforated |
Seal Material | Spiral Wound Graphite Filled |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 7 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, For Use With 2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress reducer, 1" x 1/2" (15603)
- ZORO SELECT Dielectric Union, 250 psi Max. Pressure (ez-20503)
- HYDROMAXX 2"x10Ft Black Flexible PVC Pipe (BF200010)
- ZORO SELECT 4" FNPT Galvanized Union (2WJ73)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 155M replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 125SS repl basket screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- RINNAI Recess Box Enclosure (RGB-25U-C)
- Mueller Steam Specialty Plumbing Parts