Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1/2 In, 304 SS
Mfr # 1/2 581 ss replacement screen
Zoro # G3232634
product price: $34.35
/ea
$34.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1/2"
- Type 304 Stainless Steel
- For Use With 1/2" Series Strainers
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
- Length 3 in
Product Information
- Brand Mueller Steam Specialty
- MFR # 1/2 581 ss replacement screen
- Zoro # G3232634
- UPC # 098268355024
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1/2" |
Length | 3 in |
Perforated Screen Size | 0.033 in |
Details
Type | 304 Stainless Steel |
For Use With | 1/2" Series Strainers |
Item | F102 Rb Tube Outlet 1 1/2 X 13 W/Score |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Strainer Type | Perforated |
Seal Material | Spiral Wound Graphite Filled |
Screen Material | 304 Stainless Steel |
Description
Strainer Screen, Perforated Screen Size 0.033 in, Length 3 in, Screen Material 304 Stainless Steel, Seal Material Spiral Wound Graphite Filled, Strainer Type Perforated, For Use With 1/2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Eco Plus Portable Hand-Wash Station, Foot Pump, Water Heater, Tank In/Out, Gooseneck Only (EPS1210-F11)
- SMITHCOOPER 025 in Ball Valve Full Port Lead Free (01728145CL)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2360 psi (010-020-000)
- ZORO SELECT 304 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150 (400B113N010034)
- MUELLER STEAM SPECIALTY Replacement Screen, 3 In, 304 SS (3 758 n replacement strainer)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 781 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 In, 304 SS (1 581 cs screwed ends)
- MUELLER STEAM SPECIALTY Replacement Screen, 3/4 In, 304 SS (3/4 581 cs replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/2 In, 304 SS (11/2 581 ss replacement screens)
- ASCO Rebuild Kit For 8210 (314633)
- Mueller Steam Specialty Plumbing Parts