Shop All Plumbing Parts
Mueller Steam Specialty
Replacement Screen, 1 1/2 In, 304 SS
Mfr # 11/2 125SS repl basket screen
Zoro # G1418767
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
- Type 304 Stainless Steel
- For Use With 2" Series Strainers
- Length 6 3/8 in
- Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Product Information
- Brand Mueller Steam Specialty
- MFR # 11/2 125SS repl basket screen
- Zoro # G1418767
- UPC # 098268355222
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 2" |
Length | 6 3/8 in |
Perforated Screen Size | 0.0625 in |
Details
Type | 304 Stainless Steel |
For Use With | 2" Series Strainers |
Item | P300 Carton |
Standards | ASSE, CSA, FM, NSF, UL, ULC, USC, WQA |
Strainer Type | Perforated |
Screen Material | 304 Stainless Steel |
Seal Material | SS Tanged Graphite |
Description
Replacement Basket, Perforated Screen Size 0.0625 in, Length 6 3/8 in, Screen Material 304 Stainless Steel, Seal Material SS Tanged Graphite, Strainer Type Perforated, For Use With 2 in Series Strainers, Standards ASSE, CSA, FM, NSF, UL, ULC, USC, WQA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Valve Repair Sloan A37A (3301037)
- LEGEND VALVE 3" S-661 ABS BACKWATER W/SLEEV (202-283)
- KOHLER Memoirs Comfort Height Elongated Chair Height Toilet Bowl (5626-0)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-F2000-3p-4350)
- MUELLER STEAM SPECIALTY Replacement Screen, 1 1/4 In, 304 SS (11/4 581ss replacement screens)
- MUELLER STEAM SPECIALTY Replacement Screen, 2 In, 304 SS (2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- MUELLER STEAM SPECIALTY Replacement Screen, 2-1/2 In, 304 SS (21/2 758 N replacement strainers)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 ss replacement screen)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- MURDOCK Y Strainer Assembly (7000-021-001)
- Mueller Steam Specialty Plumbing Parts