Shop All Check Valves
Mueller Steam Specialty
6" Cast Iron Wafer Double Disc Check Valve
Mfr # 6 71AHB3H
Zoro # G1062056
product price: $702.99
/ea
Free Shipping & Returns
$702.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 6"
- Connection Type Fits Within ANSI Flanges
- Connection Fits Within ANSI Flanges
- Body Material Cast iron
- Flow Design Single
Product Information
- Brand Mueller Steam Specialty
- MFR # 6 71AHB3H
- Zoro # G1062056
- UPC # 098268354669
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 6" |
Size | 6" |
Pipe or Tube Size - Check Valves | 6 in |
Length | 8 3/4 in |
Width | 3 in |
Overall Height | 8 3/4 in |
Pipe or Tube Size | 6 in |
Details
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 6 in, Connection Type Flanged Wafer x Flanged Wafer, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel, Application - Valves Process Piping
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMS Cross Handle, Ratcheting, 18 In, 5/8 Thread (406.80)
- JONES STEPHENS Socket Saver, 2" (J44200)
- USA INDUSTRIALS Pipe Fittings Galvanized Malleable Iron Class 150 Reducing Branch Tee 34 x 12 NPT Female (ZUSA-PF-16625)
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP in. Black Steel 4-1/2 in. L Nipple (308UP14X412)
- MUELLER STEAM SPECIALTY 3" Cast Iron Wafer Double Disc Check Valve (3 71AHB3H)
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve (4 71AHB3H)
- MUELLER STEAM SPECIALTY 2" Cast Iron Wafer Double Disc Check Valve (2 71AHB3H)
- MUELLER STEAM SPECIALTY 2-1/2" Cast Iron Wafer Double Disc Check Valve (21/2 71AHB3H)
- FLEXI HINGE 12" Cast Iron Wafer Check Valve, Length: 6-3/8" (H12-518-4320)
- LEGEND VALVE 3/4" S-455 CXC IN-LINE CHECK (105-464)
- NIBCO Pvc 2In Check Valve (U51TB-V)
- Mueller Steam Specialty Valves