Shop All Y & Basket Strainers
Mueller Steam Specialty
3", Flanged, Cast iron, Duplex Strainer, 200 psi @ 150 Degrees F
Mfr # 3 791-F AH Duplex Flgd Strainer
Zoro # G9884585
product price: $6,433.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$6,433.99
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Flanged
- Max. Fluid Temp. 150 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast iron
Product Information
- Brand Mueller Steam Specialty
- MFR # 3 791-F AH Duplex Flgd Strainer
- Zoro # G9884585
- UPC # 098268467123
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 3" |
Width | 14" |
Height | 26" |
Length | 14" |
Perforated Screen Size | 0.0620 in |
Connection Size | 1 1/2 in |
Description
Basket Strainer, Connection Size 1 1/2 in, Screen Material 304 Stainless Steel, Maximum Temperature 150 Degrees F, Cover Type Knob, Height 20 1/8 in, Maximum Pressure at 100 deg F 200 psi, Strainer Style Dual, Housing Material Cast Iron, Connection Type NPT, Maximum Pressure 175 psi @ 250 Degrees F, 200 psi @ -20 Degrees F to 150 Degrees F, Application Chemical Processing, Fire Lines, Fluid Handling, Fuel Lines, Lubrication, For Use With Water, Gasket Material Buna-N, Includes Screen Yes
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Blanco Metal Basket Strainer Drain Assembly - Coal Black (240327)
- KINGSTON BRASS Tub and Shower Faucet, Polished Chrome, Wall Mount (KB231PL)
- ANVIL 1/2" Black Forged Steel 90 Degree Elbow Class 3000 (0361100803)
- AMERICAN STANDARD Dual Handle Mon CSet Gnk SpWristBladLDr-0.5GPM, Polished chrome (7500.175.002)
- MUELLER STEAM SPECIALTY 1-1/2", Threaded, Cast iron, Duplex Strainer, 175 psi @ 150 Degrees F (11/2 791 S-AH CI Duplex Strainer THD)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (11/2 125 CI Iron body screwed)
- MUELLER STEAM SPECIALTY 2", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (2 125 CI iron body screwed)
- MUELLER STEAM SPECIALTY 3/4", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3/4 125 CI Iron Body Screwed)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast Carbon Steel, Y Strainer (3 781 CS-N flanged ends)
- STEEL & OBRIEN Tee Strainer w/Clamp Ends, 2-1/2" w/1/8" Perforations - 316SS (KET02518-316)
- Mueller Steam Specialty Y & Basket Strainers