Shop All Check Valves
Mueller Steam Specialty
3" Cast Iron Wafer Double Disc Check Valve
Mfr # 3 71AHB3H
Zoro # G1587844
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Fits Within ANSI Flanges
- Connection Fits Within ANSI Flanges
- Body Material Cast iron
- Max. Steam Pressure - Valves Not Rated
Product Information
- Brand Mueller Steam Specialty
- MFR # 3 71AHB3H
- Zoro # G1587844
- UPC # 098268354638
- Country of Origin United States
- Category Check Valves
Dimensions
Pipe Size | 3" |
Size | 3" |
Overall Height | 5 3/8 in |
Width | 2 1/4 in |
Pipe or Tube Size - Check Valves | 3 in |
Length | 5 3/8 in |
Pipe or Tube Size | 3 in |
Description
Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 3 in, Connection Type Flanged Wafer x Flanged Wafer, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel, Application - Valves Process Piping
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3/4" X 12" T-551 F.F. SILLCOCK (108-115)
- SMITH-COOPER Welded Nipple, S40,304/L, 4X12" (4321001560)
- KOHLER Archer 60X30 Ia Bath (1946-LA-NY)
- ZURN P6003-B-HP - High Pressure Vacuum Breaker Repair Kit (For Urinals) (P6003-B-HP)
- MUELLER STEAM SPECIALTY 4" Cast Iron Wafer Double Disc Check Valve (4 71AHB3H)
- MUELLER STEAM SPECIALTY 2-1/2" Cast Iron Wafer Double Disc Check Valve (21/2 71AHB3H)
- MUELLER STEAM SPECIALTY 6" Cast Iron Wafer Double Disc Check Valve (6 71AHB3H)
- MUELLER STEAM SPECIALTY 2" Cast Iron Wafer Double Disc Check Valve (2 71AHB3H)
- BONOMI 2" NPT Brass Spring Check Valve (100003-2)
- SHARPE VALVES Check Valve, 4.37 in Overall L (4371000740)
- CHAMPION 4" Flanged Stainless Steel Wafer Check Valve (4SD15-SSVS-R)
- Mueller Steam Specialty Check Valves