Shop All Y & Basket Strainers
Mueller Steam Specialty
1/2", FNPT x FNPT, Cast Stainless Steel, Y Strainer
Mfr # 1/2 581-SS screwed end
Zoro # G2747227
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Stainless Steel
Product Information
- Brand Mueller Steam Specialty
- MFR # 1/2 581-SS screwed end
- Zoro # G2747227
- UPC # 098268354171
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1/2" |
Length | 2-15/16" |
Height | 4 3/8 in |
Port 2 Connection Size | 1/2 in |
Port 3 Connection Size | 1/4 in |
Perforated Screen Size | 0.062 in |
Port 1 Connection Size | 1/2 in |
Description
Y Strainer, Pipe Size 1/2 in, Maximum Pressure at 100 deg F 1,440 psi, Length 3 in, Height 4 3/8 in, Blow Off Port 1/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Stainless Steel, Class 600, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 1,440 psi @ 100 Degrees F, 845 psi @ 750 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHITEHAUS Rvrsbl 27" Sink W/ A Plain Front Apron On One Side, Wht (WHPLCON2719-WHITE)
- LARSEN SUPPLY CO 2Pc Wht Toil Seat Hinge (14-1039)
- KOHLER Aluminum Single-Door Medicine Cabinet With Mirrored Door, Beveled Edge 16"Wx20"H (CB-CLR1620FS)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3 125F)
- MUELLER STEAM SPECIALTY 1-1/4", FNPT x FNPT, Cast Stainless Steel, Y Strainer (11/4 581 SS screwed end)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (1 125 CI Iron Body screwed)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- MUELLER STEAM SPECIALTY 4", Flanged, Cast iron, Y Strainer, 500 psi @ 150 Degrees F WOG, 250 psi @ 450 Degrees F WSP (4 752 iron body flanged)
- LEGEND VALVE 3/4" T-15 BRONZE Y-STRAINER (105-504)
- Mueller Steam Specialty Y & Basket Strainers