Shop All Y & Basket Strainers
Mueller Steam Specialty
1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer
Mfr # 01.5-581CS-N
Zoro # G1447214
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Max. Fluid Temp. 100 Degrees F
- Screen Material 304 Stainless Steel
- Housing Material Cast Carbon Steel
Product Information
- Brand Mueller Steam Specialty
- MFR # 01.5-581CS-N
- Zoro # G1447214
- UPC # 098268354027
- Country of Origin United States
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Length | 5-9/16" |
Height | 5 1/2 in |
Perforated Screen Size | 0.062 in |
Port 2 Connection Size | 1 1/2 in |
Port 1 Connection Size | 1 1/2 in |
Port 3 Connection Size | 3/4 in |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 1,480 psi, Length 5 5/8 in, Height 5 1/2 in, Blow Off Port 3/4 in, Screen Material 304 Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Carbon Steel, Class 600, Cv Flow Factor 30 gpm, For Use With Steam, Water, Includes Screen Yes, Maximum Pressure 1,015 psi @ 750 Degrees F, 1,480 psi @ -20 Degrees F to 100 Degrees F, Maximum Temperature 100 Degrees F, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to BodyGlove BG-1000 Water Filters (1PK) Made by AFC (AFC-APH-300-12000SK-1p-15983)
- SLOAN Urinal, Waterfree, Sloan, White (1001000)
- MUELLER INDUSTRIES Muellar #02223H 1-1/2 in. P-Trap/Clean Out (ABS 00707X 0600HA)
- KOHLER Avid Double Robe Hook (97500-BN)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast Carbon Steel, Y Strainer (1 581 CS Screwed ends)
- MUELLER STEAM SPECIALTY 3", Flanged, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (3 125F)
- MUELLER STEAM SPECIALTY 2-1/2", Flanged, Cast iron, Y Strainer, 200 psi @ 150 Degrees F WOG, 125 psi @ 450 Degrees F WSP (21/2 758N Iron Body flanged)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (1 125 CI Iron Body screwed)
- MUELLER STEAM SPECIALTY 1", Socket Weld, Cast Carbon Steel, Y Strainer (1 582 CS socket weld)
- MUELLER STEAM SPECIALTY 1/2", FNPT x FNPT, Cast Stainless Steel, Basket Strainer, 275 psi @ 100 Degrees F (1/2 125 SS Screwed)
- PRIME-LINE Basket Strainer Assembly, Fits 3-1/2 in. to 4 in., Stainless Steel (RP32173OR)
- Mueller Steam Specialty Y & Basket Strainers