Shop All Toilet Repair Parts
Mueller Industries
Adjustable Closet Flange, 4 x 3 In, Spigot
Mfr # 02252
Zoro # G2720645
original price:
$12.99
16% off
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mueller Industries
- Material Plastic
- Type Plastic Ring
- Size 4 in x 3 in
- Material of Construction ABS
Product Information
- Brand Mueller Industries
- MFR # 02252
- Zoro # G2720645
- UPC # 012871022524
- Country of Origin United States
- Category Toilet Repair Parts
Dimensions
Size | 4 in x 3 in |
Pipe Size | 4 x 3" |
Details
Fits Brand | Mueller Industries |
Material | Plastic |
Type | Plastic Ring |
Material of Construction | ABS |
Standards | Cell Class 32222 As Defined In ASTM D3965 For Material, ASTM D2665 For Dimensions And Performance, D3311 For Patterns And Laying Length |
Sub-Category | Hardware and Gaskets |
For Use With Mfr. Model Number | 02230, 02237, 02249, 02413, 02754, 02763, 02764, 02782, 02796, 02814, 02824, 02828, 02852, 02857, 02869, 02873, 02878, 02882, 02887, 02892, 02901, 02907, 02908, 02924, 02929, 02935, 02941, 02949, 02950, 02979, 02986, 02990, 02999, 03003, 03024, 03025, 03026, 03041, 03042, 03047, 03086, 03405, 03415 |
Item | Adjustable Toilet Flange |
Temp. Range | -40 to 180F |
Connection | Spigot |
Description
Adjustable Toilet Flange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Element, 1/4" L, 240V, 5500W (60069)
- APOLLO VALVES 1/4" FNPT Bronze Ball Cone Spring Check Valve (6110101)
- SMITH-COOPER Socket Weld 90 ELL, 150lb, 304 1" (4381048020)
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure PBS-400 Water Filters (1PK) Made by AFC (AFC-EPH-104-9000S-1p-3152)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3", Size: 4" x 3" (1WHR5)
- MUELLER INDUSTRIES Adjustable Closet Flange, 4x3", Spigot (1WHR6)
- MUELLER INDUSTRIES Flush Closet Flange, 4 In, ABS, Hub (1WHT1)
- MUELLER INDUSTRIES Closet Flange w/ stop, 4 x 3", Hub, ABS (02903)
- MUELLER INDUSTRIES Adj. Closet Flange w/ Metal Ring 4x3" (1WJC5)
- JONES STEPHENS Closet Supply Tube, BN, 3/8"x20" (S4405BN)
- KINGSTON BRASS CF38202 20" X 3/8" Diameter Flat Closet Supply (CF38202)
- Mueller Industries Toilet Repair Parts